Shop ROCKY

Men's Waterproof Work Boot, 8 W, Steel Toe, 8 in H, Brown, FQ0006693

  • Mfr # FQ0006693

  • Zoro # G7266856


product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006693
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ0006693
Zoro #
G7266856
UPC #
085787213706
Country of Origin
Dominican Republic

Dimensions

Size
8
Width
W
Height
8 in
Heel Height
1 in
Footwear Width
Wide
Size (PRINT)
8
Overall Height
8 in

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006693
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Liner Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
EVA, Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Rocky Waterproof
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Upper Material Description
Full Grain Leather
Non Metallic Upper
No
Standards
ASTM F2413
Ninety Degree Heel
Yes
Shank Material
Steel
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Upper Boot Material
All Leather
Metatarsal System
No
Puncture Resistant Insole
No
Footwear Style
8 in Work Boot
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
572 Degrees F
Insole System
Rocky Airport Footbed
Insulation Type
None
Oil Resisting Sole
Yes
Footwear Construction Type
Welted
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Completely Non Metallic
No
Wide Toe Cap
No
Footwear Sole Pattern
Cleated
Footwear Shank Type
Steel
Removable Insole
No
Closure Type
Speed Lace
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Heat Resistant
Yes
Heel Style
Defined Heel
Upper Color
Brown
Series
IRON CLAD
Metatarsal Guard Style
None
Non-Marking Upper
No
Material
EVA (Midsole), Polyurethane (Footbed), Steel (Toe), Steel (Shank)
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Slip-Resistance Value - Mark II - Wet
0.72
Toe Cap Material
Steel
All-Leather Upper
Yes
Construction
Welted
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.78
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Liner Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 6693

Ratings & reviews