Zoro Homepage

Waterproof Boot, 12 M, Leather, 10 in H, Brown Black

  • Mfr # RKS0529

  • Zoro # G312155013


product price: $229.99
/pr
Free Shipping & Returns

Key Features

Color
Brown Black
Upper Material
Leather
Outsole Material
PU/Rubber
Waterproof
Yes
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0529
Zoro #
G312155013
UPC #
193715220273
Country of Origin
China

Dimensions

Size
12
Width
M
Height
10 in

Details

Item
Waterproof Boot
Color
Brown Black
Upper Material
Leather
Outsole Material
PU/Rubber
Waterproof
Yes

Description

The MTN Stalker Pro Waterproof Insulated Hiker is made to tackle rugged terrain. The upper is waterproof full grain leather. The lace to toe design provides secure support while the Vibram Mountaineering outsole provides stability and traction while trekking anywhere. The new SHIELD guard technology boosts durability to the max and protects the areas with the most wear and tear. Featuring supportive cement construction, padded collar, and a Rocky Rebound footbed comfort is guaranteed. 400 grams if 3M Thinsulate Ultra Insulation keeps your feet warm. For added protection, this boot also has Rocky Vapor Pass technology to keep your feet dry for any task. On your next adventure, be prepared and bring the Rocky MTN Stalker Pro Waterproof Insulated 10in Hiker.


  • Supportive cement construction
  • VibramÚ Mountaineering outsole
  • Waterproof Full Grain Leather
  • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
  • Rocky Rebound Footbed
  • Speed Lace Hook & Lacing System
  • Fiberglass shank
  • SHIELD Guard- Extra layer of protection for upper
  • 400 grams of 3M Thinsulate Ultra Insulation
  • 10 Inches in height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.