This item is Discontinued.

Rocky Waterproof Hiker Boot, 9 W, Leather, 6 in H, Charcoal RKS0644

Waterproof Hiker Boot, 9 W, Leather, 6 in H, Charcoal (Discontinued)

  • Mfr # RKS0644
  • Zoro # G512159156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKS0644
Zoro #
G512159156
UPC #
193715530037
Country of Origin
China

Dimensions

Size
9
Width
W
Height
6 in

Details

Item
Waterproof Hiker Boot
Color
Charcoal
Upper Material
Leather
Outsole Material
PU/Rubber
Waterproof
Yes

Description

The MTN Stalker Pro Waterproof Hiker is made to tackle rugged terrain. Built with waterproof nubuck leather with hex tex ripstop for added durability and protection against the areas with the most wear and tear. This 6in charcoal boot features a speed lace hook & lacing system providing secure support while the Vibram Mountaineering outsole with our Rebound PU Midsole provides stability, comfort, and traction while trekking anywhere. For added protection, this boot also has our 1 year Vapor Pass Breathable Recycled Membrane Waterproofing to keep your feet dry without trapping perspiration in. Stepping into a supportive cement construction and our Rocky Rebound footbed is long lasting comfort, guaranteed.


  • Rebound PU Midsole
  • VibramÚ Mountaineering outsole
  • Waterproof Nubuck Leather with Hex-Tex Ripstop
  • Speed Lace Hook & Lacing System
  • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
  • 6 Inches in height
  • Supportive cement construction
  • Fiberglass shank
  • Rocky Rebound Footbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.