This item is Discontinued.

Rocky Waterproof Hiker Boot, 9.5 M, Leather, 6 in H, Brown RKS0643

Waterproof Hiker Boot, 9.5 M, Leather, 6 in H, Brown (Discontinued)

  • Mfr # RKS0643
  • Zoro # G412158839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKS0643
Zoro #
G412158839
UPC #
193715530150
Country of Origin
China

Dimensions

Size
9.5
Width
M
Height
6 in

Details

Item
Waterproof Hiker Boot
Color
Brown
Upper Material
Leather
Outsole Material
PU/Rubber
Waterproof
Yes

Description

The MTN Stalker Pro Waterproof Hiker is made to tackle rugged terrain. Built with waterproof nubuck leather with hex tex ripstop for added durability and protection against the areas with the most wear and tear. This 6in brown boot features a speed lace hook & lacing system providing secure support while the Vibram Mountaineering outsole with our Rebound PU Midsole provides stability, comfort, and traction while trekking anywhere. For added protection, this boot also has our 1 year Vapor Pass Breathable Recycled Membrane Waterproofing to keep your feet dry without trapping perspiration in. Stepping into a supportive cement construction and our Rocky Rebound footbed is long lasting comfort, guaranteed.


  • 6 Inches in height
  • Supportive cement construction
  • Waterproof Nubuck Leather with Hex-Tex Ripstop
  • Fiberglass shank
  • Rocky Rebound Footbed
  • Speed Lace Hook & Lacing System
  • VibramÚ Mountaineering outsole
  • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
  • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.