Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Worksmart, Men's Work Boot, 10 M, 11 in Height, Crazy Horse

  • Mfr # RKK0461

  • Zoro # G115704456


product price: $154.99
/pr
Free Shipping & Returns

Key Features

Color
Crazy Horse
Toe Type
Plain Toe
Height
11 in
Waterproof
Yes
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKK0461
Zoro #
G115704456
UPC #
193715521462
Country of Origin
Dominican Republic

Dimensions

Size
10
Footwear Width
M
Height
11 in

Details

Item
Work Boot
Color
Crazy Horse
Toe Type
Plain Toe
Waterproof
Yes
Gender
Men's
Series
Worksmart
Outsole Material
TPU
Style Number
RKK0461
Footwear Construction Type
Injection

Description

Ready to take on the day, this rugged 11" pull-on work boot is prepared for anything. Tackle any job with waterproof full grain 2. 0mm crazy horse leather and a direct attached oil- & slip-resisting rubber outsole with a PU midsole. Wet and oil spilled environments are no match for this boot with all around waterproofing by Rocky, sure to keep your feet dry and protected when you need it most. Our Rocky Air-Port Lite Sponge PU Footbed with memory foam is a high-performance, cushioning and comfortable footbed that will keep you on your feet until the job is done. Built to last with the help of a fiberglass shank for added support giving you a stable platform that helps reduce foot fatigue and discomfort. This boot meets ASTM F2892 electrical hazard standard.


  • 11 Inches in height
  • ASTM F2892 electrical hazard standard
  • Direct-Attached TPU oil & slip resisting outsole with PU midsole
  • Fiberglass shank
  • Guaranteed Rocky Waterproof construction
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • Waterproof Full Grain 2.0mm Leather

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.