
100W SMART USB-C POWER ADAPTER-4 DEVICES
Mfr # Y10A245-W1
Zoro # G214878126
product price: $35.79
/eaKey Features
Max. Output
100 W
USB
Yes
Color
White
Compatibility
MacBook Air 13 in, MacBook Pro 13 in with 61W, MacBook Pro 14 in (67W), MacBook Pro 15.6 in (87W), MacBook Pro 16 in (96W) Power requirement Chromebook, HP, Dell, Lenovo computers, iPhone, iPad & Samsung Galaxy phone & tablet
Green Environmental Attribute
Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10A245-W1
Zoro #
G214878126
UPC #
810606035081
Country of Origin
Viet Nam
Dimensions
Width
3.2 in
Height
1.2 in
Details
Item
AC Adapter
Max. Output
100 W
USB
Yes
Color
White
Compatibility
MacBook Air 13 in, MacBook Pro 13 in with 61W, MacBook Pro 14 in (67W), MacBook Pro 15.6 in (87W), MacBook Pro 16 in (96W) Power requirement Chromebook, HP, Dell, Lenovo computers, iPhone, iPad & Samsung Galaxy phone & tablet
Green Environmental Attribute
Environmentally Friendly
USB Type-C
Yes
Device Supported
MacBook Air, Notebook, Chromebook, Tablet, MacBook Pro, USB Type A Device, iPhone, USB Type C Device, Phone, iPad
Includes
User Guide Manual
Max. Output Current
5A
Universal Adapter
Yes
Input Voltage
230 V AC, 120 V AC
Output Voltage
9 V DC, 5 V DC, 20 V DC, 15 V DC
Package Contents
100W 4-Port Smart USB-C Power AC Adapter Charger User Guide Manual
Maximum Output Power
100 W
Maximum Output Current
5 A
Compatible Devices
Chromebook, Phone, MacBook Air, USB Type C Device, iPhone, USB Type A Device, Notebook, Tablet, MacBook Pro, iPad
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.