Zoro Homepage

15U WALL MOUNT NETWORK RACK SOLIDRACK -BLACK

  • Mfr # Y10E029-B1

  • Zoro # G714909863


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
20.5 in
Depth
28.1 in
Height
31 in
Package Contents
15U Wall Mount Server Rack- Equipment Rack - 12 - 20 in. Depth, 2 x Vertical Rails, 2 x Rear Horizontal Brackets, 2 x Front Horizontal Brackets, 16 x Assembly Screws, 24 x Flat Washers, 24 x Bolts, 60 x M6 Screws, 60 x M6 Cage Nuts, 60 x Plastic Washers, 1 x User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E029-B1
Zoro #
G714909863
UPC #
810606039669
Country of Origin
China

Dimensions

Width
20.5 in
Depth
28.1 in
Height
31 in
Rack Depth
28.15 in
Rack Height
15U
Rack Width
19 in

Details

Item
Rack Mount Bracket
Material
Steel
Package Contents
15U Wall Mount Server Rack- Equipment Rack - 12 - 20 in. Depth, 2 x Vertical Rails, 2 x Rear Horizontal Brackets, 2 x Front Horizontal Brackets, 16 x Assembly Screws, 24 x Flat Washers, 24 x Bolts, 60 x M6 Screws, 60 x M6 Cage Nuts, 60 x Plastic Washers, 1 x User Manual
Rack Type
Open Frame
Static/Stationary Weight Capacity
85 lb
Rack Post Quantity
2
Dynamic/Rolling Weight Capacity
44 lb
Assembly Required
Yes
Maximum Weight Capacity
85 lb
Features
Adjustable Mounting Rails, Adjustable Depth, Heavy Duty
Environmentally Friendly
Yes
Mounting
Wall
Color
Black
Application
Network Equipment, A/V Equipment, LAN Switch, Server, UPS, Patch Panel
Form Factor
Wall Mountable
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Product Line
SolidRack

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.