1U UNIVERSAL ADJUSTABLE MOUNTING DEPTH VENTED STEEL SHELF - 265LBS 120KG WEIGHT

  • Mfr # Y10E074-B1

  • Zoro # G822445550


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Features
Heavy Duty, Adjustable Depth, Vented, Robust
Package Contents
Rack Shelf, 1 x Instruction Manual, 1 x 1U Shelf Body, 2 x Front Mounting Brackets, 2 x Rear Mounting Brackets, 8 x M6x12mm Mounting Bracket Screws, 8 x M6x12 mm Screws, 8 x M6 Cage Nuts, 8 x M6 Plastic Washer, 1 x Quick-Start Guide
Color
Black
Height
1.7 in
Width
19.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E074-B1
Zoro #
G822445550
UPC #
810136921366
Country of Origin
China

Dimensions

Height
1.7 in
Width
19.2 in
Length
27.6 in
Rack Height
1U

Details

Features
Heavy Duty, Adjustable Depth, Vented, Robust
Package Contents
Rack Shelf, 1 x Instruction Manual, 1 x 1U Shelf Body, 2 x Front Mounting Brackets, 2 x Rear Mounting Brackets, 8 x M6x12mm Mounting Bracket Screws, 8 x M6x12 mm Screws, 8 x M6 Cage Nuts, 8 x M6 Plastic Washer, 1 x Quick-Start Guide
Color
Black
Item
Rack Shelf
Ventilation
Yes
Material
Cold-rolled Steel (CRS), SPCC
Maximum Weight Capacity
265 lb
Form Factor
Rack-mountable

Description

CAPACITY - 27.6IN 700MM DEEP - 19IN RACKS - ADJUSTABLE FROM 495-948MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.