2SP ANODIZED DRAWER

  • Mfr # D2

  • Zoro # G013362857


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
19 in
Depth
15.6 in
Mounting
Rack
Rack Height
2U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2
Zoro #
G013362857
UPC #
656747004391
Country of Origin
Mexico

Dimensions

Width
19 in
Depth
15.6 in
Height
3.5 in
Rack Height
2U

Details

Item
Rack Drawer
Material
Steel
Mounting
Rack
Maximum Weight Capacity
50 lb
Color
Black
Series
D
Form Factor
Rack-mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.