1U UNIVERSAL ADJUSTABLE VENTED SLIDING STEEL SHELF FOR 19 RACK - HEAVY DUTY 132L

  • Mfr # Y10E049-B1

  • Zoro # G221696843


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Depth
25.6 in
Material
Cold-rolled Steel (CRS)
Maximum Weight Capacity
132 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10E049-B1
Zoro #
G221696843
UPC #
888434588215
Country of Origin
Mexico

Dimensions

Depth
25.6 in
Height
1.7 in
Rack Width
19 in
Width
19 in
Rack Height
1U

Details

Color
Black
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Material
Cold-rolled Steel (CRS)
Item
Rack Shelf
Maximum Weight Capacity
132 lb
Form Factor
Rack-mountable
Features
Lockable, Dual Mounting Rails, Vented, Heavy Duty, Adjustable Depth
Package Contents
19" Adjustable Sliding Server Rack Cabinet Shelf, 8 x M6 Cage Nuts, 8 x M6 Screws
Environmentally Friendly
Yes

Description

BS / 59.6KG CAPACITY - (25.6 TO 40IN) - STEEL - TRAY - BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.