Zoro Homepage

DISPLAYPORT TO HDMI ADAPTER

  • Mfr # Y10A232-B1

  • Zoro # G814883605


product price: $15.25
/ea

Key Features

Cable Type
DisplayPort/HDMI
Length
7.6 in
Cable Length
5.90 in
Color
Black
Features
Extended Display Identification Data (EDID), DPCP, Noise Protection, EMI Protection, HDCP, Active, Plug & Play, Molded, HDCP 2.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A232-B1
Zoro #
G814883605
UPC #
810606034879
Country of Origin
Viet Nam

Dimensions

Length
7.6 in
Cable Length
5.90 in
Height
0.5 in
Width
0.8 in

Details

Cable Type
DisplayPort/HDMI
Color
Black
Features
Extended Display Identification Data (EDID), DPCP, Noise Protection, EMI Protection, HDCP, Active, Plug & Play, Molded, HDCP 2.2
Item
A/V Cable
Data Transfer Rate
18 Gbit/s
Device Supported
MacBook, Workstation, Notebook, Docking Station, Projector, Graphics Card, Desktop Computer, Mac mini, PC, Audio/Video Device, TV, MacBook Air, Monitor
Supported Resolution
3840 x 2160
Connector on First End Details
(1) DisplayPort 1.4 Digital Audio/Video - Male
Connector on Second End Details
(1) 19-pin HDMI 2.0 Digital Audio/Video - Female
Green Environmental Attribute
Environmentally Friendly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.