ERGOCENTER ED6 PREMIUM DUAL MONITOR DESK MOUNT WORKSTATION - C-CLAMP- GROMMET -

  • Mfr # Y10N029-S1

  • Zoro # G914903197


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum, Plastic, Steel
Height
7-1/2 in
Length
36.8 in
Width
22.6"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Y10N029-S1
Zoro #
G914903197
UPC #
810136920499
Country of Origin
China

Dimensions

Height
7-1/2 in
Length
36.8 in
Width
22.6"
Height Adjustable
Yes
Minimum Screen Size Supported
27"
Maximum Screen Size Supported
32"
Max. Screen Size Supported
32 in
Min. Screen Size Supported
27 in

Details

Color
Silver
Material
Aluminum, Plastic, Steel
Weight Capacity
4.4 to 35.20 lb
Mounting
Desk
Maximum Load Capacity
35.20 lb
Mounting Pattern
100 x 100, 75 x 75
Number of Displays Supported
2
Environmentally Friendly
Yes
Minimum Load Capacity
4.40 lb
VESA Mount Compatible
Yes
Package Contents
(1) Monitor Arm (1) Base (1) Keyboard Tray (1) Column (1) Keyboard Tray Cap (2) VESA Monitor Mounts (1) Plastic Washer (1) Metal Washer (1) M8x65 mm Screw (1) M8x20 mm Screw (2) M6x25 mm Screws (4) Base Screws (1) 2.5 mm Hex Key (1) 5 mm Hex Key (1) 6 mm Hex Key (1) Adhesive Strip (1) Socket Driver (1) Base Pad (1) Base Plate (1) Grommet Plate (1) Crossbar Mount (1) Wrench (4) Clamp Screws (1) Clamp L Bracket (1) Clamp Screw Assembly (2) Knobs (2) Crossbar Washers (2) Crossbars (4) M6x12 mm Screws (5) M6x10 mm Screws (8) M4x10 mm Screws (1) Instruction Manual
Device Supported
Monitor, Mouse, Keyboard
Includes
(1) Monitor Arm, (1) Base, (1) Keyboard Tray, (1) Column, (1) Keyboard Tray Cap, (2) VESA Monitor Mounts, (1) Plastic Washer, (1) Metal Washer, (1) M8x65 mm Screw, (1) M8x20 mm Screw, (2) M6x25 mm Screws, (4) Base Screws, (1) 2.5 mm Hex Key, (1) 5 mm Hex Key, (1) 6 mm Hex Key, (1) Adhesive Strip, (1) Socket Driver, (1) Base Pad, (1) Base Plate, (1) Grommet Plate, (1) Crossbar Mount, (1) Wrench, (4) Clamp Screws, (1) Clamp L Bracket, (1) Clamp Screw Assembly, (2) Knobs, (2) Crossbar Washers, (2) Crossbars, (4) M6x12 mm Screws, (5) M6x10 mm Screws, (8) M4x10 mm Screws, (1) Instruction Manual.
Green Environmental Attribute
Environmentally Friendly
Item
Desk Mount
Features
360° Rotation, Articulating, Swivel, Compact, Cable Clip, Gas Spring, Adjustable, Grommet, Ergonomic, Flexible, Cable Management, Full Motion, Tilt; Height Adjustable
Standards
TAA Compliant
Application
Workstation, Desk

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.