ERGOCENTER EW2 PREMIUM SINGLE MONITOR WALL MOUNT WORKSTATION-PREIMUM GAS SPRING

  • Mfr # Y10N028-S1

  • Zoro # G714903182


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Aluminum, Steel
Height
6.9"
Width
22"
Weight Capacity
17.60 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10N028-S1
Zoro #
G714903182
UPC #
810136920482
Country of Origin
China

Dimensions

Height
6.9"
Width
22"
Height Adjustable
Yes
Maximum Screen Size Supported
34"
Minimum Screen Size Supported
13"
Max. Screen Size Supported
34 in
Length
36.60 in
Min. Screen Size Supported
13 in

Details

Color
Silver
Material
Aluminum, Steel
Weight Capacity
17.60 lb
Mounting
Desk, Wall
Maximum Load Capacity
17.60 lb
VESA Mount Compatible
Yes
Device Supported
Display, Monitor, Handheld Scanner
Package Contents
(1) Wall Mount (1) Keyboard Tray (1) VESA Monitor Mount (1) Column (1) Wall Plate (2) Adhesive Strips (3) M6x10mm Screws (4) Mounting Screws (4) Concrete Anchors (1) 6mm Hex Key (1) 5mm Hex Key (1) M8x20mm Screw (1) Socket Driver (1) Metal Washer (1) Plastic Washer (1) 2.5mm Hex Hey (1) M6x8mm Screw (4) M4x10 mm Screws (4) M6x12mm Screws (1) User Manual
Number of Displays Supported
1
Features
Sturdy, Articulating, Spring Arm, Ergonomic, Handle, Cable Clip, Storage Tray, Keyboard Tray, Retractable, Adjustable Tension, Full Motion, Cable Management, Pivot, Foldable, 360° Rotation; Height Adjustable
Item
Wall Mount
Includes
(1) Wall Mount, (1) Keyboard Tray, (1) VESA Monitor Mount, (1) Column, (1) Wall Plate, (2) Adhesive Strips, (3) M6x10mm Screws, (4) Mounting Screws, (4) Concrete Anchors, (1) 6mm Hex Key, (1) 5mm Hex Key, (1) M8x20mm Screw, (1) Socket Driver, (1) Metal Washer, (1) Plastic Washer, (1) 2.5mm Hex Hey, (1) M6x8mm Screw, (4) M4x10 mm Screws, (4) M6x12mm Screws, (1) User Manual.
Application
Warehouse, Workstation, Office, Laboratory

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.