
ERGOREACH ED3 PREMIUM ALUMINUM SINGLE ERGONOMIC MONITOR ARM, C-CLAMP & GROMMET-
Mfr # Y10N020-S1
Zoro # G714877247
product price: $67.45
/eaKey Features
Color
Silver
Material
Aluminum, Steel
Length
24.6 in
Width
17.3"
Weight Capacity
19.84 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Y10N020-S1
Zoro #
G714877247
UPC #
810136920406
Country of Origin
China
Dimensions
Length
24.6 in
Width
17.3"
Height
15.2 in
Maximum Screen Size Supported
34"
Minimum Screen Size Supported
17"
Min. Screen Size Supported
17 in
Max. Screen Size Supported
34 in
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.