ERGOREACH EP12 PREMIUM SINGLE ALUMINUM MONITOR MOUNT, C-CLAMP & GROMMET -SUPPORT

  • Mfr # Y10N018-S1

  • Zoro # G814884862


product price:  $38.69
/ea

Key Features

Color
Aluminum Silver
Material
Aluminum, Plastic, Steel
Height
18.1"
Length
18.10 in
Width
14.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10N018-S1
Zoro #
G814884862
UPC #
810136920383
Country of Origin
China

Dimensions

Height
18.1"
Length
18.10 in
Width
14.4"
Minimum Screen Size Supported
17"
Maximum Screen Size Supported
34"
Height Adjustable
Yes
Max. Screen Size Supported
34 in
Min. Screen Size Supported
17 in

Details

Color
Aluminum Silver
Material
Aluminum, Plastic, Steel
Weight Capacity
17.60 lb
Orientation
Landscape/Portrait
Maximum Load Capacity
17.60 lb
Device Supported
Display, Monitor
Environmentally Friendly
Yes
Rugged
Yes
Package Contents
(1) VESA Monitor Mount (1) VESA Pole Clamp (1) Pole (1) Desk Clamp (1) Grommet Plate (1) Grommet Collar (1) Cable-management Clip (1) Thumbscrew (1) 4 mm Hex Key (1) 6 mm Hex Key (3) Pole Screws (5) Rubber Pads (4) M4x12 mm Screws (4) M5x12 mm Screws (4) M4x16 mm Screws (4) M5x16 mm Screws (4) Spacers (4) Washers (1) Instruction Manual
Durability
Scratch Resistant
VESA Mount Compatible
Yes
Number of Displays Supported
1
Features
Ergonomic, Sturdy, Quick Release Mechanism, +/- 30° Tilt, Cable Management, 360° Rotation, Flexible, Rotate, Heavy Duty, +/- 90° Swivel, Articulating, Grommet, Cable Clip, Adjustable, Space Saving Design; Scratch Resistant; Height Adjustable
Green Environmental Attribute
Environmentally Friendly
Item
Desk Mount
Includes
(1) VESA Monitor Mount, (1) VESA Pole Clamp, (1) Pole, (1) Desk Clamp, (1) Grommet Plate, (1) Grommet Collar, (1) Cable-management Clip, (1) Thumbscrew, (1) 4 mm Hex Key, (1) 6 mm Hex Key, (3) Pole Screws, (5) Rubber Pads, (4) M4x12 mm Screws, (4) M5x12 mm Screws, (4) M4x16 mm Screws, (4) M5x16 mm Screws, (4) Spacers, (4) Washers, (1) Instruction Manual.

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.