ERGOREACH EP4 PREMIUM TRIPLE SCREEN MONITOR MOUNT, C-CLAMP & GROMMET-SUPPORTS U

  • Mfr # Y10N006-B1

  • Zoro # G614903176


product price:  $66.15
/ea

Key Features

Color
Black
Material
Steel
Height
14.1"
Width
10.4"
Weight Capacity
19.84 to 59.52 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10N006-B1
Zoro #
G614903176
UPC #
810136920277
Country of Origin
China

Dimensions

Height
14.1"
Width
10.4"
Minimum Screen Size Supported
17"
Maximum Screen Size Supported
32"
Height Adjustable
Yes
Length
18.50 in
Max. Screen Size Supported
32 in
Min. Screen Size Supported
17 in

Details

Color
Black
Material
Steel
Weight Capacity
19.84 to 59.52 lb
Mounting
Desk
Minimum Load Capacity
19.84 lb
Maximum Load Capacity
59.52 lb
Number of Displays Supported
3
Mounting Pattern
75 x 75, 100 x 100
Environmentally Friendly
Yes
VESA Mount Compatible
Yes
Package Contents
(1) Pole (1) Left Monitor Arm (1) Right Monitor Arm (1) Crossbar (1) Grommet Collar (1) Grommet Plate (1) Desk Clamp (2) End Caps (2) Arm Caps (4) Cable-management Clips (2) Thumbscrews (2) VESA Monitor Mounts (5) Rubber Pads (1) 3 mm Allen Key (1) 5 mm Allen Key 1(2) M4x14 mm Screws 1(2) M5x14 mm Screws 1(2) Washers (1) Instruction Manual
Device Supported
Monitor, LCD Display, LED Display
Orientation
Landscape/Portrait
Finishing
Powder Coated
Application
Workspace
Finish
Powder Coated
Includes
(1) Pole, (1) Left Monitor Arm, (1) Right Monitor Arm, (1) Crossbar, (1) Grommet Collar, (1) Grommet Plate, (1) Desk Clamp, (2) End Caps, (2) Arm Caps, (4) Cable-management Clips, (2) Thumbscrews, (2) VESA Monitor Mounts, (5) Rubber Pads, (1) 3 mm Allen Key, (1) 5 mm Allen Key, (12) M4x14 mm Screws, (12) M5x14 mm Screws, (12) Washers, (1) Instruction Manual.
Features
Quick Release Mechanism, Cable Management, Ergonomic, Articulating, Flexible, Reduced Glare, Sturdy, +/- 45° Tilt, +/- 15° Swivel, Heavy Duty, Grommet, Robust, Durable, 360° Rotation; Height Adjustable
Green Environmental Attribute
Environmentally Friendly
Item
Mounting Arm

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.