Framed Privacy Filter for 24in Widescreen Monitor-For 24 in Monitor-16:10-Framed
- Mfr # PV0027-B1
- Zoro # G716480599
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Width
20.87 in
Color
Black
Includes
PrivacyView Privacy Screen Filter Hanger Arms (3 x Pairs) Attachment Strips Cleaning Wipe
Aspect Ratio
16:10
Blue Light Reduction
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PV0027-B1
- Zoro #
- G716480599
- UPC #
- 810606034138
- Country of Origin
- China
- Color
- Black
- Includes
- PrivacyView Privacy Screen Filter Hanger Arms (3 x Pairs) Attachment Strips Cleaning Wipe
- Aspect Ratio
- 16:10
- Blue Light Reduction
- Yes
- Compatible Devices
- Monitor
- Anti-glare
- Yes
- Display Type Supported
- LCD
- Features
- Easy to Apply, Microlouver Privacy Technology, Easy to Remove, Anti-reflective
- Durability
- Dust Resistant, Fingerprint Resistant, Damage Resistant, Scratch Resistant
- Widescreen
- Yes
- Product Type
- Privacy Screen Filter
- Orientation
- Landscape
Dimensions
- Width
- 20.87 in
- Height
- 13.11 in
- Display Size Supported
- 24 in
Description
Framed Privacy Filter for 24in Widescreen Monitor-For 24 in Monitor-16:10-Framed - Blue Light Reduction - Anti-glare - Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.