Zoro Homepage

PORTABLE 4 PORT SUPERSPEED USB 3.0 HUB

  • Mfr # Y10A270-A1

  • Zoro # G014877978


product price: $17.25
/ea

Key Features

Number of USB 3.0 Ports
4
Host Interface
USB 3.0 Type A
Platform Supported
PC, Mac
Total Number of USB Ports
4
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A270-A1
Zoro #
G014877978
UPC #
810606037542
Country of Origin
Viet Nam

Dimensions

Width
3 in
Height
0.7 in
Depth
0.9 in

Details

Number of USB 3.0 Ports
4
Host Interface
USB 3.0 Type A
Platform Supported
PC, Mac
Total Number of USB Ports
4
Package Contents
Portable 4 Port Hub USB-A to 4x USB-A SuperSpeed USB 3.0, (1) User Manual
Environmentally Friendly
Yes
Item
USB Hub
Color
Gray Aluminum

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.