PREMIUM 1U UNIVERSAL CANTILEVER VENTED RACK MOUNT SHELF -10IN 250MM DEPTH - 1U R
Mfr # Y10E073-B1
Zoro # G421701941
product price: $34.39
/eaKey Features
Length
9.8 in
Features
Heavy Duty, Vented
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
SolidRack Rack Shelf, 4 x M6 Cage Nuts, 4 x M6 Screws
Product Line
SolidRack
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10E073-B1
Zoro #
G421701941
UPC #
810136921359
Country of Origin
China
Dimensions
Length
9.8 in
Rack Width
19 in
Rack Height
1U
Height
1.7 in
Width
19 in
Details
Features
Heavy Duty, Vented
Environmental Compliance
Restriction of Hazardous Substances (RoHS)
Package Contents
SolidRack Rack Shelf, 4 x M6 Cage Nuts, 4 x M6 Screws
Product Line
SolidRack
Material
Cold-rolled Steel (CRS), SPCC
Ventilation
Yes
Item
Rack Shelf
Form Factor
Rack-mountable
Maximum Weight Capacity
44 lb
Color
Black
Description
ACK HEIGHT X 19 RACK WIDTH - 44LB/20KG WEIGHT CAPACITY - ROHS - BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.