Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PREMIUM 20FT / 6M DISPLAYPORT 1.2 CABLE M/M - DISPLAYPORT 4K - DISPLAYPO

  • Mfr # Y10C736-B1

  • Zoro # G115190181


product price: $20.25
/ea

Key Features

Cable Length
20 ft
Connector Gender on First End
Male
Jacket Type
VW-1
Cable Type
DisplayPort
Data Transfer Rate
21.6 Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10C736-B1
Zoro #
G115190181
UPC #
810136920581
Country of Origin
Viet Nam

Dimensions

Cable Length
20 ft

Details

Connector Gender on First End
Male
Jacket Type
VW-1
Cable Type
DisplayPort
Item
A/V Cable
Data Transfer Rate
21.6 Gbit/s
Material
Poly
Device Supported
Monitor, Display, Audio/Video Device
Features
Multi-Stream Transport (MST) Support, HDCP, DPCP, High Bit Rate 2 (HBR2)
Connector on Second End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Color
Black
Connector on First End Details
(1) DisplayPort 1.2 Digital Audio/Video - Male
Supported Resolutions
3840 x 2160
Connector Gender on Second End
Male

Description

ROCSTOR PREMIUM 20FT / 6M DISPLAYPORT 1.2 CABLE M/M - DISPLAYPORT 4K - DISPLAYPO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.