Zoro Homepage

PREMIUM 2X1 8K/4K DISPLAYPORT 1.4 BI-DIRECTIONAL KVM SWITCH - FIXED 1.6FT DISPLA

  • Mfr # Y10A336-B1

  • Zoro # G621705954


product price: $26.89
/ea

Key Features

Max. Resolution
7680 x 4320
Length
2.10 in
DisplayPort
Yes
Width
2.1 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A336-B1
Zoro #
G621705954
UPC #
810136921106
Country of Origin
China

Dimensions

Length
2.10 in
Width
2.1 in
Height
0.5 in

Details

Item
KVM Switchbox
Max. Resolution
7680 x 4320
DisplayPort
Yes
Connectivity Technology
Wired
Minimum Operating Temperature
32°F (0°C)
Features
LED Indicator
Number of DisplayPorts
3
Maximum Operating Temperature
113°F (45°C)
Environmentally Friendly
Yes
Graphic Mode
8K, 4K

Description

YPORT CABLE, POWER SUPPLY NOT REQUIRED - BLACK

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.