PREMIUM M5 X 12MM RACK CAGE NUTS - 100 PACK - BLACK - 100 SETS OF CABINET MOUNTI, 100PK
Mfr # Y10E081-B1
Zoro # G321702345
product price:Â $49.49
/pk 100, $0.49/eaKey Features
Material
Steel
Width
0.50 in
Fastener Type
Rack Screw, Cage Nut
Color
Black
Features
Heavy Duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
Y10E081-B1
Zoro #
G321702345
UPC #
810136921434
Country of Origin
China
Dimensions
Width
0.50 in
Height
0.20 in
Maximum Fractional Diameter
0.20"
Maximum Length
0.47 in
Depth
0.50 in
Details
Material
Steel
Fastener Type
Rack Screw, Cage Nut
Color
Black
Features
Heavy Duty
Head Type
Square
Package Contents
100 x M5 Screws, 100 x M5 Cage Nuts, 1 x Cage Nut Installation Tool
Item
Nut/Screw
Description
NG SCREWS AND CAGE NUTS - M5 X 12MM CAGE NUTS & SCREWS - STEEL -BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.