Shop ROCSTOR
See all product information
Create Account
PREMIUM USB-C TO 4K@60HZ HDMI, 3X USB TYPE-A, USB TYPE-C 100W PD CHARGING WITH D
- Mfr # Y10A308-B1
- Zoro # G022445473
product price:Â
$
26.35
/ea
Key Features
Color
Black
Overall Length
4.5 in
End 2 Connection Type
USB 3.1 Type A - Female
Adapter Type
HDMI/USB/USB-C
End 1 Connection Type
USB 3.1 Type C - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Y10A308-B1
- Zoro #
- G022445473
- UPC #
- 810136920734
- Country of Origin
- China
- Color
- Black
- End 2 Connection Type
- USB 3.1 Type A - Female
- Adapter Type
- HDMI/USB/USB-C
- Item
- A/V Adapter
- End 1 Connection Type
- USB 3.1 Type C - Male
Dimensions
- Overall Length
- 4.5 in
Description
P 1.4 ALT MODE - SUPPORTS PD 3.0, DP1.4 ALT MODE - BLACK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.