PREMIUM VESA LAPTOP TRAY, ADJUSTABLE MONITOR ARM LAPTOP HOLDER, - SECURES NOTEB

  • Mfr # Y10N026-B1

  • Zoro # G014903158


product price:  $18.15
/ea

Key Features

Color
Black
Material
Steel, Plastic
Height
12.2"
Width
13"
Weight Capacity
9.92 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10N026-B1
Zoro #
G014903158
UPC #
810136920468
Country of Origin
China

Dimensions

Height
12.2"
Width
13"
Minimum Screen Size Supported
9.4"
Maximum Screen Size Supported
16.5"
Min. Screen Size Supported
9.40 in
Max. Screen Size Supported
16.50 in
Length
24.80 in

Details

Color
Black
Material
Steel, Plastic
Weight Capacity
9.92 lb
Mounting
Desk
VESA Mount Compatible
Yes
Durability
Scratch Resistant
Maximum Load Capacity
9.92 lb
Device Supported
Notebook, Monitor
Mounting Pattern
100 x 100, 75 x 75
Features
Padded Grip, Rubber Pad, Ventilation, Adjustable, Anti-slip, Ergonomic Design, Sturdy, Durable, Heavy Duty; Scratch Resistant
Item
Mounting Tray
Application
Workspace, Mounting Arm, Pole, Monitor Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.