
PrivacyView 30in Widescreen Monitor Privacy Screen Filter - 16:10 - Unframed - Blue Light
Mfr # PV0038-B1
Zoro # G616433091
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Anti-glare
Yes
Orientation
Landscape
Compatible Devices
Monitor
Width
25.19 in
Display Type Supported
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PV0038-B1
Zoro #
G616433091
UPC #
810137000000
Country of Origin
Korea, Republic of
Dimensions
Width
25.19 in
Display Size Supported
30 in
Height
15.75 in
Details
Anti-glare
Yes
Orientation
Landscape
Compatible Devices
Monitor
Display Type Supported
LCD
Aspect Ratio
16:10
Reversible
Yes
Durability
Wear Resistant, Dust Resistant, Damage Resistant, Fingerprint Resistant, Scratch Resistant
Blue Light Reduction
Yes
Includes
Privacyview Privacy Screen FilterClear and Adhesive strips
Touch Compatibility
Yes
Color
Black
Widescreen
Yes
Product Type
Privacy Screen Filter
Compatibility
Surface Finish
Glossy, Matte
Features
Durable, Limited Viewing Angle, Slide Mount Tab, Easy to Apply/Remove, Microlouver Privacy Technology, Reversible Matte-to-Glossy
Description
PrivacyView 30in Widescreen Monitor Privacy Screen Filter - 16:10 - Unframed - Blue Light Reduction - Anti-glare - Glossy / Matte - 30IN - Black - TA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.