PRIVACYVIEW PRIVACY FILTER FOR 25 WIDESCREEN MONITOR - 16:9 ASPECT RATIO - GLOSS

  • Mfr # PV0035-B1

  • Zoro # G414877202


product price:  $81.85
/ea
Free Shipping & Returns

Key Features

Width
21.81 in
Includes
Privacy Filter for 25 in Widescreen Monitor Attachment Strips Slide Mount Tabs Cleaning Wipe
Height
12.28 in
Anti-glare
Yes
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PV0035-B1
Zoro #
G414877202
UPC #
810606038891
Country of Origin
Taiwan, Province of China

Dimensions

Width
21.81 in
Height
12.28 in
Display Size Supported
25 in

Details

Includes
Privacy Filter for 25 in Widescreen Monitor Attachment Strips Slide Mount Tabs Cleaning Wipe
Anti-glare
Yes
Aspect Ratio
16:9
Durability
Scratch Resistant, Damage Resistant, Fingerprint Resistant, Dust Resistant, Glare Resistant
Orientation
Landscape
Widescreen
Yes
Display Type Supported
LCD
Device Supported
Monitor
Item
Privacy Screen Filter
Reversible
Yes
Product Type
Privacy Screen Filter
Blue Light Reduction
Yes
Color
Black
Compatible Devices
Monitor
Features
Anti-reflective

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.