Zoro Homepage

SOLIDCONNECT SC10 8-PORT POE+ GIGABIT UN

  • Mfr # Y10S006-B1

  • Zoro # G714897665


product price: $98.19
/ea
Free Shipping & Returns

Key Features

Total Number of Expansion Slots
2
PoE Budget
105 W
Uplink Port
Yes
Network (RJ-45)
Yes
Input Voltage
230 V AC, 120 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10S006-B1
Zoro #
G714897665
UPC #
810136920178
Country of Origin
Taiwan, Province of China

Dimensions

Height
3 in
Width
9.1 in
Length
7.9 in

Details

Total Number of Expansion Slots
2
PoE Budget
105 W
Uplink Port
Yes
Network (RJ-45)
Yes
Input Voltage
230 V AC, 120 V AC
Media Type Supported
Twisted Pair
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(8) Gigabit Ethernet PoE+, (2) Gigabit Ethernet Uplink
Package Contents
10-Port Gigabit Desktop Switch with 8-Port PoE+, 2x Gigabit RJ45 Uplink Port Power Adapter Installation Guide
Networking Standards
IEEE 802.3af, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3, IEEE 802.3at
Compatible Rack Unit
1U
Expansion Slot Type
Uplink Module
Total Number of Network Ports
10
Network Technology
1000Base-X, 10/100/1000Base-T
PoE (RJ-45) Port
Yes
Power Source
PoE+, AC, Power Supply
Material
Metal
Item
Ethernet Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.