SOLIDCONNECT SC5 4-PORT POE+ GIGABIT UNMANAGED ETHERNET PORT & 1 GIGABIT SFP UPL

  • Mfr # Y10S005-B1

  • Zoro # G914883062


product price:  $62.19
/ea

Key Features

Input Voltage
230 V AC, 120 V AC
Width
3.7 in
Color
Black
Includes
5-Port Gigabit Rackmount PoE Switch, 1 x AC Power Cable, 1 x User Manual
Height
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y10S005-B1
Zoro #
G914883062
UPC #
810136920161
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.7 in
Height
1.3 in
Length
6.6 in

Details

Item
Ethernet Switch
Input Voltage
230 V AC, 120 V AC
Color
Black
Includes
5-Port Gigabit Rackmount PoE Switch, 1 x AC Power Cable, 1 x User Manual
Mounting
Desktop, Rack
Standards
TAA Compliant
Compatible Rack Unit
1U
Total Number of Expansion Slots
1
Port/Expansion Slot Details
1 x Gigabit Ethernet Uplink, 4 x Gigabit Ethernet PoE, 1 x Gigabit Ethernet Expansion Slot
Uplink Port
Yes
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Network Ports
5
Expansion Slot Type
SFP
Energy Star
Yes
Number of SFP Slots
1
PoE Budget
62 W
Networking Standards
IEEE 802.3ab, IEEE 802.3u, IEEE 802.3, IEEE 802.3x, IEEE 802.3af, IEEE 802.3at
Power Source
Power Supply
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
Network Technology
10/100/1000Base-T, 1000Base-X
Material
Metal
Green Environmental Attribute
Energy Star
Manageable
No
Application
Industrial, Network, Government
Mounting Type
Rack-mountable, Desktop
Housing Material
Metal
Layer Supported
2

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.