5-port Din-rail 100M Unmanaged Industrial Ethernet PoE Switch 4 PoE Ports -40 DegC to 75 DegC

  • Mfr # HES5A-X-4E

  • Zoro # G023346069


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Switch Management
Unmanaged
Input Voltage
DC 44-56V Redundant Dual input
Width
1.18 in
PoE Power Supply
Full load: af < 60W, at < 120W
Port Type
RJ45
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HES5A-X-4E
Zoro #
G023346069
UPC #
-
Country of Origin
China

Dimensions

Width
1.18 in
Height
3.9 in
Packet Buffer Size
512 k
Mac Table Size
2 K
Depth
3.5 in

Details

Switch Management
Unmanaged
Input Voltage
DC 44-56V Redundant Dual input
PoE Power Supply
Full load: af < 60W, at < 120W
Port Type
RJ45
Standards
IEEE802.3, IEEE802.3i, IEEE802.3u, IEEE802.3x, IEEE 802.3af/at
Transmission Speed
10/100 Mbps
Processing Type
Store and forward
Mounting
Din-rail Mount
IP Rating
IP30
Housing Material
Metal
Function
PoE
Operating Temp. Range (C)
-40°C to 75°C
Number of PoE Ports
4
Number of Copper Ports
5

Description

Din-rail Unmanaged, 4 x 100Mbps PoE Copper Port, 1 x 100Mbps Copper Port, Industrial Temperature -40 ~ 75 DegC, Power Input 44 ~ 56VDC, 98 x 88 x 30mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.