SOLIDKVM SK05 DISPLAYPORT 1.4 AND USB 3.0 2X1 KVM SWITCH 4K@60HZ- 2-PORT DISPLAY

  • Mfr # Y10A326-B1

  • Zoro # G021704717


product price:  $93.89
/ea
Free Shipping & Returns

Key Features

Graphic Mode
4K
USB
Yes
Package Contents
SolidKVM SK05 DisplayPort 1.4 and USB 3.0 2x 1 KVM Switch, 1 x 5V/3A Power Adapter, 1 x IR Remote Control, 1 x IR Extender, 2 x USB 3.0-B Male to USB 3.0-A Male Cable, 1 x User Manual, 2 x Ear Hanger Bracket (Optional)
Length
7 in
USB Standard
USB 3.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A326-B1
Zoro #
G021704717
UPC #
810136920994
Country of Origin
China

Dimensions

Length
7 in
Height
1 in
Width
2.9 in

Details

Graphic Mode
4K
USB
Yes
Package Contents
SolidKVM SK05 DisplayPort 1.4 and USB 3.0 2x 1 KVM Switch, 1 x 5V/3A Power Adapter, 1 x IR Remote Control, 1 x IR Extender, 2 x USB 3.0-B Male to USB 3.0-A Male Cable, 1 x User Manual, 2 x Ear Hanger Bracket (Optional)
USB Standard
USB 3.0
DisplayPort
Yes
Item
KVM Switchbox
Connectivity Technology
Wired
USB 2.0
Yes
Max. Resolution
4096 x 2160
Number of USB Ports
6
Number of DisplayPorts
3

Description

PORT/USB KVM SWITCH - 4K 60 HZ, HDR, IR, DP 1.4, USB SHARING - BLACK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.