Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT74H52A-110
- Zoro # G724159289
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Headset Type
Rigid
Noise Reduction Rating
26 dB
Intrinsically Safe
No
Weight
292 g
Headset Style
Over-the-Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT74H52A-110
- Zoro #
- G724159289
- UPC #
- 4054596695573
- Country of Origin
- Poland
- Item
- Communications Headset
- Headset Type
- Rigid
- Noise Reduction Rating
- 26 dB
- Intrinsically Safe
- No
- Weight
- 292 g
- Headset Style
- Over-the-Head
- Features
- Includes Microphone
- Yes
- Standards
- Explosive Atmosphere Approval
- Environmental Listening
- No
- Noise-Canceling Headset
- Yes
- Microphone Type
- Dynamic
- Compatible with Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- Noise-Canceling Microphone
- Yes
- Connection Type
- Wired
- Dielectric
- No
- Power Source
- Power Cable
- Cup Color
- Yellow
- Two-Way Radio Communication Type
- Listen, Talk
- Compatible Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- For Use With
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- For Wire Feeder Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
Dimensions
- Fits Chest Size
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Rigid, Noise Reduction Rating 26 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Compatible with Series Hytera, Icom, Kenwood, Motorola, Tait & Sepura, Standards Explosive Atmosphere Approval, Battery Life Not Applicable, Environmental Listening No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.