Zoro Homepage

USB-C TO HDMI ADAPTER - ALUMINUM

  • Mfr # Y10A265-A1

  • Zoro # G314883556


product price: $30.39
/ea

Key Features

Color
Aluminum Gray
Length
2.9 in
Width
1.7 in
Features
Charging, Lightweight, Plug and Play
Height
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y10A265-A1
Zoro #
G314883556
UPC #
810606037498
Country of Origin
Viet Nam

Dimensions

Length
2.9 in
Width
1.7 in
Height
0.4 in

Details

Item
A/V Adapter
Color
Aluminum Gray
Features
Charging, Lightweight, Plug and Play
Maximum Resolution Supported
3840 x 2600
Adapter Type
HDMI/USB/USB-C
Connector on Second End Details
USB Type A, HDMI Digital Audio Video
Connector on First End Details
USB Type C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.