Shop ROCSTOR
See all product information
Create Account
USB-C to Mini DisplayPort Adapter - 7680 x 4320 Supported - Gray Aluminum - 1
- Mfr # Y10A242-A1
- Zoro # G114878097
product price:Â
$
21.25
/ea
Key Features
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
Mini DisplayPort 1.4 Digital Audio/Video - Female
Overall Length
8 in
Length
8 in
Color
Gray Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y10A242-A1
- Zoro #
- G114878097
- UPC #
- 810606035050
- Country of Origin
- Viet Nam
Dimensions
- Overall Length
- 8 in
- Length
- 8 in
- Width
- 1 in
- Height
- 0.4 in
Details
- Item
- A/V Adapter
- End 1 Connection Type
- USB Type C - Male
- End 2 Connection Type
- Mini DisplayPort 1.4 Digital Audio/Video - Female
- Color
- Gray Aluminum
- Features
- Damage Resistant, Display Stream Compression (DSC), HDCP 1.4, HDCP 2.2, HDR Support, Plug and Play
- Material
- Aluminum
- Connector on First End Details
- 1 x 24-pin USB Type C - Male
- Adapter Type
- Mini DisplayPort/USB-C
- Connector on Second End Details
- 1 x 20-pin Mini DisplayPort 1.4 Digital Audio/Video - Female
- Maximum Resolution Supported
- 7680 x 4320
- Series
- Premium
- Green Environmental Attribute
- Environmentally Friendly
- Product Material
- Aluminum - Enclosure
- Environmental Compliance
- Restriction of Hazardous Substances (RoHS)
- Environmentally Friendly
- Yes
- Product Line
- Premium
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.