VOLT DS16 USB-C 16 PORT DESKTOP CHARGING STATION WITH TOP DIVIDERS - 65W POWER D

  • Mfr # VT0V001-01

  • Zoro # G514909131


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
230 V AC, 120 V AC
Overall Height
13.9 in
Overall Width
8.4 in
Overall Depth
1.7 in
Includes
Volt DS16 Charging Station, US Power Cord, Storage Brackets x16, Security Metal Bracket x4, User Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VT0V001-01
Zoro #
G514909131
UPC #
810136921151
Country of Origin
China

Dimensions

Overall Height
13.9 in
Overall Width
8.4 in
Overall Depth
1.7 in

Details

Item
Charging Station
Input Voltage
230 V AC, 120 V AC
Includes
Volt DS16 Charging Station, US Power Cord, Storage Brackets x16, Security Metal Bracket x4, User Manual
Device Supported
Tablet PC, Notebook, MacBook, USB Type C Device, Chromebook
Connectivity Technology
Wired
Host Interface
USB Type C
Power Source
AC Adapter
Charging Capability
Yes
Number Of Devices Charged Simultaneously
16
Frequency
60 Hz
Universal Adapter
Yes
Output Voltage
5 V DC, 12 V, 9 V, 20 V DC, 5 V
Material
Steel
Number of USB Type-C Ports
16
Minimum Storage Temperature
-22°F (-30°C)
Color
Black
Assembly Required
Yes
Compatible With
USB-C Devices, Laptop, Chromebook, Tablet PC, iPad, Smartphone
Max. Output Current
5 A
Standards
UL, FCC/CE
Min. Operating Temp.
-4°F (-20°C)
USB Type-C
Yes
Max. Operating Temp.
140°F (60°C)
Features
LED Indicator
Output Watts
1000 W
Maximum Storage Temperature
158°F (70°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.