Shop ROFU
See all product information
Create Account
Sargent 8900 Series Mortise Exit Devices
- Mfr # 8910-24 UL
- Zoro # G910053155
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
Color
Grey
Includes
Maglocks
Application
Maglocks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8910-24 UL
- Zoro #
- G910053155
- UPC #
- 197163253937
- Country of Origin
- Mexico
- Finish
- Grey
- Color
- Grey
- Includes
- Maglocks
- Application
- Maglocks
Description
Surface Mount, Magnetic Hold Open, 24VAC/DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.