Shop All Kitchen Sinks
Rohl
33 Shaker Single Bowl Apron Front Fireclay Kitchen Sink With Lines Design
Mfr # MS3318WHLNSI
Zoro # G808431348
product price: $1,805.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,805.99
Free 30-Day Returns
Key Features
- Overall Length 33.5 in
- Overall Width 23 in
- Overall Height 14.5 in
- Finish Lines Silver
Product Information
- Brand Rohl
- MFR # MS3318WHLNSI
- Zoro # G808431348
- UPC # 824464594291
- Country of Origin United Kingdom
- Category Kitchen Sinks
Dimensions
Overall Length | 33.5 in |
Overall Width | 23 in |
Overall Height | 14.5 in |
Details
Description
- •Designed for use in kitchen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Coupling, 1-1/2 In x 1-1/2 In Hub (1WJD6)
- KOHLER Fill Valve Assembly Kit, Replacement (1068031)
- NANTUCKET SINKS 19 Inch X 11 Inch Undermount Ceramic Sink In Bisque (UM-19x11-B)
- ZORO SELECT Brass Hex Head Plug, MNPT, 3/8" Pipe Size 10 PK (6AZA7)
- ROHL Wire Sink Grid For Rc3018 Kitchen Sinks In White (WSG3018WH)
- ROHL Vance Undermount Sink Kit 25" For Use With Allia Fireclay Sinks (QN25UM)
- KOHLER Kitchen Sink, Undermount Mount, 0 Hole (6584-NY)
- ELKAY Wall Mnt Econ Sink Deck Mnt Faucet, Wall Mount, 1 Set, On Center Hole, #4 Finish Finish (SEHS-17X)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (SLADA1921A553-J)
- RUVATI 32" Undermount Kitchen Sink 30/70 Double Bowl 16 Gauge SS (RVM5307)
- RUVATI 33" Drop-in Low Platform-Divide 60/40 Dbl Bowl 16 Ga Kitchen Sink (RVH8059)
- Rohl Kitchen Sinks