Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rohl Allia 32 Fireclay Single Bowl Undermount Kitchen Sink 6307-04

Allia 32 Fireclay Single Bowl Undermount Kitchen Sink (Discontinued)

  • Mfr # 6307-04
  • Zoro # G108431321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6307-04
Zoro #
G108431321
UPC #
824438612150
Country of Origin
France

Dimensions

Overall Length
37.5 in
Overall Width
14.5 in
Overall Height
25.5 in

Details

Finish
Satin Grey

Description


  • •Designed for use in kitchen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.