This item is Discontinued.

Rohl Campo Pull-Down Kitchen Faucet CP56D1IWPN

Campo Pull-Down Kitchen Faucet (Discontinued)

  • Mfr # CP56D1IWPN
  • Zoro # G808584051
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CP56D1IWPN
Zoro #
G808584051
UPC #
824438584020
Country of Origin
Italy

Dimensions

Height
3.15 in
Width
14.57 in
Length (In.)
26.77 in

Details

Finish
Polished Nickel
Flow Rate
1.8 GPM
Standards
Lead Law Compliant; CEC listed
Typical Application
Kitchen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.