This item is Discontinued.

Rohl Culinario 33 Stainless Steel Chef/Workstation Sink With Accessories RUWUM3319WSSB

Culinario 33 Stainless Steel Chef/Workstation Sink With Accessories (Discontinued)

  • Mfr # RUWUM3319WSSB
  • Zoro # G608431289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUWUM3319WSSB
Zoro #
G608431289
UPC #
824438608832
Country of Origin
Thailand

Dimensions

Overall Length
37.01 in
Overall Width
22.84 in
Overall Height
13.39 in

Details

Finish
Brushed Stainless Steel

Description


  • •Designed for use in kitchen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.