This item is Discontinued.

Rohl Eclissi Trim For Volume Control And Diverter EC18W2IWPCG

Eclissi Trim For Volume Control And Diverter (Discontinued)

  • Mfr # EC18W2IWPCG
  • Zoro # G308456988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC18W2IWPCG
Zoro #
G308456988
UPC #
824438537293
Country of Origin
Italy

Dimensions

Length (In.)
3 in
Width
3 in
Height
3 in

Details

Finish
Polished Chrome/Satin Gold

Description

16 outer and inner handle finishes


  • •Outer handle finish and spout finish are always the same
  • •Temperature and volume control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.