Rohl
Flexible Metal Hose 59" In Polished Nickel
Mfr # 16295PN
Zoro # G3973862
product price: $120.00
/ea
Free Shipping & Returns
$120.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1
- ADA Compliant Yes
- Material Brass, PVC
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 2 ft Length, Type L (LH05002)
- JONES STEPHENS Water Meter Key, 5/8" x 60" (M25560)
- TW METALS Alum Tubing, 6061, 3/16 ODx.028 WA, 2ft. (41438-2)
- ZORO SELECT Cam and Groove Coupler, Female, Typer C, 2 in Coupler Size, 2 in Hose Fitting Size (3LX30)
- ROHL Arcana 3/4" Thermostatic Trim Without Volume Control (AC720OP-STN/TO)
- ROHL Handle 3/4" Extension Kit For Pressure Balance (3603-1208)
- ROHL Bath 1 1/2" Extension Kit To Volume Control Rough Wall Valve (C4912)
- ROHL Handle 1/2" Extension Kit For Pressure Balance (3603-1207)
- ROHL Intermediate Handle Assembly With Extra Ring (2303-0347)
- KOHLER Rebuild Kit, Diverter (500452)
- DELTA Spray Diverter AssemblyBrass and Plastic (RP63135)
- Rohl Showerhead and Tub Accessories