This item is Discontinued.

Rohl Flexible Metal Hose 79" In Polished Chrome 16295/79APC

Flexible Metal Hose 79" In Polished Chrome (Discontinued)

  • Mfr # 16295/79APC
  • Zoro # G3972322
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16295/79APC
Zoro #
G3972322
UPC #
824438108318
Country of Origin
Italy

Details

Finish
Polished Chrome
Material
Brass, PVC
ADA Compliant
Yes
Item
Shower Hose Assembly
Number of Holes
1

Description

ROHL FLEXIBLE METAL HOSE 79" OR 2007MM EXTENDED LONGER LENGTH DOUBLE SPIRAL 1/2"F X 1/2"F IN POLISHED CHROME

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.