This item is Discontinued.

Rohl Graceline 1/2 Pressure Balance Trim Without Diverter MB2043LMMB

Graceline 1/2 Pressure Balance Trim Without Diverter (Discontinued)

  • Mfr # MB2043LMMB
  • Zoro # G308436928
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB2043LMMB
Zoro #
G308436928
UPC #
824438394407
Country of Origin
Unknown

Dimensions

Length (In.)
8 in
Width
23.5 in
Height
3.75 in

Details

Finish
Matte Black

Description


Temperature and volume control
  • •1 function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.