Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Hoxton Floor Leg Only In Satin Nickel (Discontinued)

  • Mfr # 9.202010STN
  • Zoro # G508590215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9.202010STN
Zoro #
G508590215
UPC #
824438596368
Country of Origin
United Kingdom

Dimensions

Width
7 in
Overall Length (In.)
7 in
Height
1 in

Details

Finish
Satin Nickel

Description

Hoxton Floor Leg Only In Satin Nickel For The U.3440Ls/To Free Standing Floor Mounted Single Leg Tub Filler Trim

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.