This item is Discontinued.

No Product Image Available

Jorger Charleston Square Single Hole Single Lever Lavatory Faucet, Polished Chrome (Discontinued)

  • Mfr # 634.10.334.APC-2
  • Zoro # G208439029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634.10.334.APC-2
Zoro #
G208439029
UPC #
824438593909
Country of Origin
Germany

Dimensions

Width
2 in
Height
2 in
Length
2 in

Details

Finish
Polished Chrome
Standards
Lead Law Compliant
Application
Bathroom

Description

Jorger Charleston Square Single Hole Single Lever Lavatory Faucet In Polished Chrome Without Pop Up Waste

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.