Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rohl Miscelo 1/2 Pressure Balance Trim Without Diverter MI10W1GQSTN

Miscelo 1/2 Pressure Balance Trim Without Diverter (Discontinued)

  • Mfr # MI10W1GQSTN
  • Zoro # G708455031
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MI10W1GQSTN
Zoro #
G708455031
UPC #
824438539600
Country of Origin
Unknown

Dimensions

Length (In.)
12.6 in
Height
4.72 in
Width
6.5 in

Details

Finish
Satin Nickel

Description

Available in three metal finishes and 15 insert combinations


  • •For mix and match handle options, call Customer Care for pricing
  • •Temperature and volume control
  • •1 function

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.