This item is Discontinued.

Rohl Miscelo 1/2 Therm & Pressure Balance Trim With 3 Functions Shared TMI23W1NRAPC

Miscelo 1/2 Therm & Pressure Balance Trim With 3 Functions Shared (Discontinued)

  • Mfr # TMI23W1NRAPC
  • Zoro # G208456972
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TMI23W1NRAPC
Zoro #
G208456972
UPC #
824438614086
Country of Origin
United States

Dimensions

Height
5 in
Width
8.5 in
Length
8.5 in

Details

Finish
Polished Chrome
Application
Bathroom

Description


  • •Designed for use in bathroom

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.