This item is Discontinued.

Rohl Miscelo 1/2 Thermostatic Trim With Diverter MI12W2BLMB

Miscelo 1/2 Thermostatic Trim With Diverter (Discontinued)

  • Mfr # MI12W2BLMB
  • Zoro # G108457406
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MI12W2BLMB
Zoro #
G108457406
UPC #
824438538955
Country of Origin
Unknown

Dimensions

Height
4.72 in
Width
6.5 in
Length
12.6 in

Details

Finish
Matte Black
Application
Bathroom

Description

Available in three metal finishes and 15 insert combinations


  • •For mix and match handle options, call Customer Care for pricing
  • •Temperature and volume control
  • •Up to 5 functions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.