This item is Discontinued.

Rohl Miscelo Toilet Paper Holder MI25WTPMB

Miscelo Toilet Paper Holder (Discontinued)

  • Mfr # MI25WTPMB
  • Zoro # G008446074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MI25WTPMB
Zoro #
G008446074
UPC #
824438587397
Country of Origin
China

Dimensions

Length
9.06 in
Width
6.1 in
Height
2.4 in
Dispenser Width
6.13 in
Dispenser Height
2.4 in
Dispenser Depth
7 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Finish
Matte Black

Description


  • •Matte Black finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.