Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Rohl Rough Valve Body Only Concealed Thermostatic Mixer 1005N

Rough Valve Body Only Concealed Thermostatic Mixer (Discontinued)

  • Mfr # 1005N
  • Zoro # G3973110
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1005N
Zoro #
G3973110
UPC #
824438348738
Country of Origin
Italy

Details

Includes
Service Stop, Brass Screw Adaptors or Extensions
Item
Valve
Flow Rate
12.0 gpm
Mounting Type
Wall
Number of Holes
4
ADA Compliant
Yes
Connection
3/4" NPT

Description

ROHL ROUGH VALVE BODY ONLY CONCEALED THERMOSTATIC MIXER WITHOUT VOLUME FLOW CONTROL WITH 3/4" NPT INLETS AND NO FINISH FOR USE WITH A2914 A4914 U.5785LS U.5786X U.5585L U.5586X U.5565L U.5566X U.5885L U.5886X U.5157LS U.5158X A4914IW A4914IL A4923 A4214 A4814 A4014LV MB2040 MB1940 BA720 LV720 WA720 CU720 AND AC720 TRIM SETS SERVICE STOPS AND TRIM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.